Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Ribbed Mat, Gray, 12 ft. L x
Mfr # T6 W312GY
Zoro # G5777110
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 ft.
- Color Gray
- Length 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # T6 W312GY
- Zoro # G5777110
- UPC # 00023244311657
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 12 ft. |
Details
Item | Antifatigue Ribbed Mat |
Color | Gray |
Description
Antifatigue Ribbed Mat,3ft.x12ft.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Loose Absorbent, 2 Gallon Volume Absorbed per Package, 20 lb Weight Pail, Not Scented (I05000G-G60)
- ALLEGRO INDUSTRIES Inner Lens, PK10 (NV2018)
- 3M Versaflo(TM) Headcover, M/L, White, PK5 (S-133L-5)
- HILLMAN English Silver Restroom Decal 2 in. H X 8 in. W, 6PK (839814)
- CROWN MATTING TECHNOLOGIES 5 ft. L x Vinyl, 9/16" Thick (CD 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3824YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Mat, Black/Yellow, 5 ft. L x (CD0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 3 ft. L x (SE 3823BP)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Gray, 5 ft. L x (CD 3435DG)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB 0035KP)
- WEARWELL 40 ft. L x PVC, 3/8" Thick (480.38X2X40UNSBK)
- Crown Matting Technologies Floor Mats