Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Ribbed Mat, Black, 60 ft. L x
Mfr # TS6W072BK-60
Zoro # G5777040
original price:
$1,562.40
4% off
new price: $1,487.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,487.99
Free 30-Day Returns
Key Features
- Color Black
- Length 60 ft.
- Width 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # TS6W072BK-60
- Zoro # G5777040
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 6 ft. |
Details
Item | Antifatigue Ribbed Mat |
Color | Black |
Description
Antifatigue Ribbed Mat,6ft.x60ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401095)
- PIP PIP MaxiFlex® Endurance„¢ Nitrile Dotted Palm Micro-Foam Gloves, XL, Black, 1 Dozen (34-844/XL)
- BALCONY BEYOND Punk Rock Round Style Sunglasses Black (BA1255349)
- LYLE Parking Sign, 12"W, 18" H, 0.063" Thickness, T1-2399-HI_12x18 (T1-2399-HI_12x18)
- CROWN MATTING TECHNOLOGIES 5 ft. L x Vinyl, 9/16" Thick (CD 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 3 ft. L x (K4 0023BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 5 ft. L x (K4 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB 0023YD)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 3 ft. L x (CD 3423YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 12 ft. L x (SE 3832BP)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3330BL)
- Crown Matting Technologies Anti-Fatigue Mats