Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Ribbed Mat, Black, 60 ft. L x
Mfr # TS6W048BK-60
Zoro # G5777068
original price:
$1,041.60
4% off
new price: $991.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$991.99
Free 30-Day Returns
Key Features
- Color Black
- Length 60 ft.
- Width 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # TS6W048BK-60
- Zoro # G5777068
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 4 ft. |
Details
Item | Antifatigue Ribbed Mat |
Color | Black |
Description
Antifatigue Ribbed Mat,4ft.x60ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- ERB SAFETY Safety Glasses, Black Frame, Slvr Mirror, Silver Mirror Scratch-Resistant (17922)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0014R/9H)
- GLOVE GUARD ® clip, Olive Green (1939OG)
- CROWN MATTING TECHNOLOGIES Floor Runner, 60 ft. L x 6 ft. W (PBR1872BK)
- CROWN MATTING TECHNOLOGIES Crown, Ribbed Vinyl Anti-Fatigue Mat, 24 X 36, Black (FL2436BK)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black/Yellow, 12 ft. L x (CD 0312YB)
- CROWN MATTING TECHNOLOGIES Grease-Resistant Mat, 20 ft. L x 3 ft. W (WS CT32TC)
- CROWN MATTING TECHNOLOGIES Crown Mats & Matting WSTF35BK Safewalk Heavy-Duty Anti-Fatigue Drainage Mat; General Purpose - Black (WSTF35BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black, 3 ft. L x (T6 W023BK)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- Crown Matting Technologies Floor Mats