Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Ribbed Mat, Black, 60 ft. L x
Mfr # TS6W036BK-60
Zoro # G5777086
original price:
$781.20
4% off
new price: $743.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$743.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 3 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # TS6W036BK-60
- Zoro # G5777086
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Ribbed Mat |
Color | Black |
Description
Antifatigue Ribbed Mat,3ft.x60ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 16 ft. L (118S0316CH)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-RD_14X10 (U3-1984-RD_14X10)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 12 (XAN3P/9180AP531-12)
- BRADY Arc Flash Protection Label, PK5, 121078 (121078)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 5 ft. L x (K4 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 3 ft. L x (K4 0023YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 3 ft. L x (SE 3823BP)
- CROWN MATTING TECHNOLOGIES Comfort-King 3/8 2'x3' Royal Blue (CK 0023BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Gray, 3 ft. L x (K4 0023GY)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 60 ft. L x (CK83836YB)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035YB)
- Crown Matting Technologies Floor Mats