Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Ribbed Mat, Black, 5 ft. L x
Mfr # T6 W035BK
Zoro # G5777147
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # T6 W035BK
- Zoro # G5777147
- UPC # 00023244575349
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Ribbed Mat |
Color | Black |
Description
Antifatigue Ribbed Mat,3ft.x5ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Cut-Res Gloves, M, 21AH86, PR (60NM98)
- NMC Warning Arc Flash Hazard Label, Pk5, WGA17AP (WGA17AP)
- MSA SAFETY Goggle Retainer, For Use With Hard Caps Black (459458)
- NMC Fire Extinguisher Sign (FX122P)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 5 ft. L x (SE 3835YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (CK 0312YB)
- CROWN MATTING TECHNOLOGIES Comfort-King 3/8 2'x3' Royal Blue (CK 0023BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Mat, Black/Yellow, 5 ft. L x (CD0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 3 ft. L x (K4 0023YB)
- CROWN MATTING TECHNOLOGIES 60" L x Rubber, 0.88" Thick (WS TF35TC)
- WEARWELL 6 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X6BK)
- Crown Matting Technologies Anti-Fatigue Mats