Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Ribbed Mat, Black, 3 ft. L x
Mfr # T6 W023BK
Zoro # G5777165
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Matting Technologies
- MFR # T6 W023BK
- Zoro # G5777165
- UPC # 00023244311602
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Ribbed Mat |
Color | Black |
Description
Antifatigue Ribbed Mat,2ft.x3ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477478)
- GENUINE GRIP Work Shoes, Womens, 8.5M, Blk, Slip On, PR (470-8.5M)
- ZORO SELECT Safety Glasses, Clear Anti-Fog (1715C/AF)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cvr, Surface, 4-3/4D (STI-1221C)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 3 ft. L x (K4 0023YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 3 ft. L x (K4 0023BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3824YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 5 ft. L x (K4 0035YB)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (WB Z035KD)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Gray, 3 ft. L x (K4 0023GY)
- NOTRAX Antifatigue Mat, Diamond Plate, 2 ft x 3 ft, 9/16 in Thick, Black with Yellow Border, Beveled Edge (479S0023YB)
- Crown Matting Technologies Floor Mats