Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Ribbed Mat, Black, 12 ft. L x
Mfr # T6 W312BK
Zoro # G5777129
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 12 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # T6 W312BK
- Zoro # G5777129
- UPC # 00023244311640
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Ribbed Mat |
Color | Black |
Description
Antifatigue Ribbed Mat,3ft.x12ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58504)
- RADIANS Ear Plugs Refillable Disp w/Deflector Plugs-500Pr (FPD-500L90)
- LYLE Slow Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW8-12-30HA)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK100 (46501)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (WB 0312YD)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (FL 3660BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 5 ft. L x (SE 3835BP)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 12 ft. L x (SE 3832BP)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Gray, 3 ft. L x (K4 0023GY)
- CROWN MATTING TECHNOLOGIES Floor Runner, 60 ft. L x 6 ft. W (PBR1872BK)
- NOTRAX 30 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0330YB)
- Crown Matting Technologies Floor Mats