Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Pebble Mat, Black, 3 ft. L x
Mfr # T6 P023BK
Zoro # G5777025
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # T6 P023BK
- Zoro # G5777025
- UPC # 00023244902121
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Pebble Mat |
Color | Black |
Description
Antifatigue Pebble Mat,2ft.x3ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE ARROW Traffic Sign, 9 in Height, 12 in Width, Aluminum, Horizontal Rectangle, No Text (T1-6278-HI_12x9)
- KLEENGUARD V40 Hellraiser Safety Glasses, Anti-Fog, Scratch Resistant, Black Full-Frame, Clear Lens (28615)
- LYLE Decal, Warning Stealing, 14 x 10", Sign Legend Text Color: Black (LCU6-0144-RD_14X10)
- HTI Rubber Slush Boots - 17" Over Shoe (Sizes 8-15): 11 (SB-11)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black, 5 ft. L x (K4 0035BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black, 5 ft. L x (T6 W035BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black, 3 ft. L x (FP 2436BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3848YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 5 ft. L x (SE 3835YB)
- CROWN MATTING TECHNOLOGIES Tuff-Spun 3/8 Rib-Surface 2'x3' Black (FL 2436BK)
- GELPRO Gel Pro 30" L X 20" W Burgundy Indoor Polyurethane Foam Nonslip Anti Fatigue Mat (108-23-2030-2-R)
- Crown Matting Technologies Floor Mats