Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Mat Roll, Gray, 75 ft. L x
Mfr # WDR3424GY-75
Zoro # G5778389
product price: $1,719.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,719.99
Free 30-Day Returns
Key Features
- Color Gray
- Length 75 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WDR3424GY-75
- Zoro # G5778389
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Mat Roll |
Color | Gray |
Description
Antifatigue Mat Roll,2ft.x75ft.,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Containment Pallet, 29 gal Spill Capacity, 4 Drum, 5 lbs., PVC Fabric (5760-YE)
- CAIMAN TIG Welding Gloves, Cowhide Palm, XL, PR (1828-6)
- BRK Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (CO5120BN)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, L, 9" L, PR (FFTAB-88-010)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (CK 0312YB)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 36" L x (FL 2436BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 3 ft. L x (K4 0023YB)
- CROWN MATTING TECHNOLOGIES Tuff-Spun 3/8 Rib-Surface 2'x3' Black (FL 2436BK)
- CROWN MATTING TECHNOLOGIES 5 ft. L x Vinyl, 9/16" Thick (CD 0035YB)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (FL 3660BK)
- APACHE MILLS 5 ft. L x Vinyl Foam, 7/8" Thick (3956405003X5)
- Crown Matting Technologies Anti-Fatigue Mats