Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Gray, 60 ft. L x
Mfr # WXR1248DG-60
Zoro # G5775765
product price: $3,016.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,016.99
Free 30-Day Returns
Key Features
- Color Gray
- Length 60 ft.
- Width 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WXR1248DG-60
- Zoro # G5775765
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 4 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Gray |
Description
Antifatigue,Comfort Mat,4ft.x60ft.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, M (277-09)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- CONDOR TIG Welding Gloves, Goatskin Palm, XL, PR (2MGC5)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 60 ft. L x (CK83836YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (WB 0312YD)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB Z023YP)
- CROWN MATTING TECHNOLOGIES Crown, Ribbed Vinyl Anti-Fatigue Mat, 24 X 36, Black (FL2436BK)
- CROWN MATTING TECHNOLOGIES 60" L x Rubber, 0.88" Thick (WS TF35TC)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Gray, 5 ft. L x (CD 3435DG)
- NOTRAX Antifatigue Mat, Black/Yellow, 3 ft. L x 2 ft. W, Vinyl, Bubble Surface Pattern, 3/4" Thick (782S0023YB)
- Crown Matting Technologies Anti-Fatigue Mats