Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Gray, 60 ft. L x
Mfr # WXR1236LG-60
Zoro # G5775780
product price: $2,211.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,211.99
Free 30-Day Returns
Key Features
- Color Gray
- Length 60 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WXR1236LG-60
- Zoro # G5775780
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Gray |
Description
Antifatigue,Comfort Mat,3ft.x60ft.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMK IIT Jumbo D Shaped Carabiner Hook Aluminum (2222208)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, M (651)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (489360)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Gray, 60 ft. L x (TS33824GY)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black, 3 ft. L x (FP 2436BK)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 3 ft. L x (CD 3423YB)
- CROWN MATTING TECHNOLOGIES Grease-Resistant Mat, 20 ft. L x 3 ft. W (WS CT32TC)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black/Yellow, 12 ft. L x (CD 0312YB)
- CROWN MATTING TECHNOLOGIES Floor Runner, 60 ft. L x 6 ft. W (PBR1872BK)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800513)
- Crown Matting Technologies Anti-Fatigue Mats