Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Gray, 60 ft. L x
Mfr # WXR1224LG-60
Zoro # G5775817
product price: $1,443.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,443.99
Free 30-Day Returns
Key Features
- Color Gray
- Length 60 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WXR1224LG-60
- Zoro # G5775817
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Gray |
Description
Antifatigue,Comfort Mat,2ft.x60ft.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Large format IC padlock, 2 wide, 4 shackle, less cylinder (GMS-LFICP2004)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (HUG2-04-L)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Compressed Gas Storage Do Not Block Gates Sign, Landscape (OS-NS-D-710-L-10754)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black, 3 ft. L x (T6 W023BK)
- CROWN MATTING TECHNOLOGIES Grease-Resistant Mat, 20 ft. L x 3 ft. W (WS CT32TC)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 5 ft. L x (K4 0035BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB 0023YD)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 5 ft. L x (K4 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black, 3 ft. L x (FP 2436BK)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0023YB)
- Crown Matting Technologies Anti-Fatigue Mats