Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Gray, 60 ft. L x
Mfr # WXR1224DG-60
Zoro # G5775826
product price: $1,443.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,443.99
Free 30-Day Returns
Key Features
- Color Gray
- Length 60 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WXR1224DG-60
- Zoro # G5775826
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Gray |
Description
Antifatigue,Comfort Mat,2ft.x60ft.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 3/8inH, Gothic, Steel (08363)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHLG001200)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, XL (64722)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F63)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 3 ft. L x (K4 0023YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Gray, 5 ft. L x (WB 0035GP)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 3 ft. L x (CD 3423YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (WB 0312YD)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 5 ft. L x (K4 0035BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB Z035KP)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0046YB)
- Crown Matting Technologies Floor Mats