Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Gray, 3 ft. L x
Mfr # WB 0023GP
Zoro # G5777436
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 3 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WB 0023GP
- Zoro # G5777436
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Gray |
Description
Antifatigue Comfort Mat,2ft.x3ft.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Hazardous Waste, CS-Hazardous Waste (CS-Hazardous Waste)
- IRONWEAR 18” D-Ring Extender w/ Steel Snap Hook & Steel D-Ring (2365)
- STEINER INDUSTRIES Welding Gloves, MIG/TIG Application, PR (P210-M)
- FAME FABRICS Bib Apron, F53, Royal Blue (79048)
- CROWN MATTING TECHNOLOGIES Comfort-King 3/8 2'x3' Royal Blue (CK 0023BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 60 ft. L x (SER3824BP)
- CROWN MATTING TECHNOLOGIES Tuff-Spun 3/8 Rib-Surface 2'x3' Black (FL 2436BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 5 ft. L x (SE 3835YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 3 ft. L x (K4 0023YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 12 ft. L x (SE 3832BP)
- NOTRAX 4 ft. L x PVC Foam, 3/8" Thick (415S0034BL)
- Crown Matting Technologies Anti-Fatigue Mats