Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Gray, 12 ft. L x
Mfr # WB 0312GP
Zoro # G5777375
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 12 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WB 0312GP
- Zoro # G5777375
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Gray |
Description
Antifatigue Comfort Mat,3ft.x12ft.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Matches Or Open Flame Sign, S15P (S15P)
- LYLE Reflective Authorized Personnel Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-038-12HA)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number Set 0-9 26 pc, 6PK (843445)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, M (O23122)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB Z023YP)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB Z035KP)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 12 ft. L x (SE 3832BP)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 60 ft. L x (SER3824BP)
- CROWN MATTING TECHNOLOGIES Comfort-King 3/8 2'x3' Royal Blue (CK 0023BL)
- CROWN MATTING TECHNOLOGIES Grease-Resistant Mat, 20 ft. L x 3 ft. W (WS CT32TC)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- Crown Matting Technologies Floor Mats