Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Blue, 60 ft. L x
Mfr # WVR1224FY
Zoro # G5775528
product price: $1,450.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,450.99
Free 30-Day Returns
Key Features
- Color Blue
- Length 60 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WVR1224FY
- Zoro # G5775528
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Blue |
Description
Antifatigue,Comfort Mat,2ft.x60ft.,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509033X5)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, L (C12148)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Yellow (10033651)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3824YB)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 36" L x (FL 2436BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (WB 0312YD)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 5 ft. L x (K4 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Gray, 5 ft. L x (WB 0035GP)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Gray, 3 ft. L x (K4 0023GY)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509003X5)
- Crown Matting Technologies Anti-Fatigue Mats