Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Blue, 5 ft. L x
Mfr # WV 1235FY
Zoro # G5775561
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 5 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WV 1235FY
- Zoro # G5775561
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Blue |
Description
Antifatigue,Comfort Mat,3ft.x5ft.,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Maximum Available Fault Current____Amps, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-WS-D-35-L-12674)
- ANSELL 14" Chemical Resistant Gloves, PVA, 9, 1 PR (15-554)
- KIMBERLY-CLARK PROFESSIONAL KleenGuard NEMESIS V30 Polarized Safety Glasses (28635)
- TINGLEY ComfortBrite FR Rain Jacket, Yellow/Green, 3XL (J53122)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (WB Z035KD)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 5 ft. L x (SE 3835YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB 0023YD)
- CROWN MATTING TECHNOLOGIES 5 ft. L x Vinyl, 9/16" Thick (CD 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 5 ft. L x (K4 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 3 ft. L x (K4 0023BL)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0210YB)
- Crown Matting Technologies Floor Mats