Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Blue, 3 ft. L x
Mfr # WV 1223FY
Zoro # G5775589
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 3 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WV 1223FY
- Zoro # G5775589
- UPC # 00023244218956
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Blue |
Description
Antifatigue,Comfort Mat,2ft.x3ft.,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V30 Nemesis Safety Glasses with KleenVision Anti-Fog Coating, Smoke Polycarbonate (KCC22609)
- TILLMAN Md Grn Fs Coverall (6900M)
- LABELMASTER Corrosive Placard, UN 1814, PK25 (ZEZ41814)
- NMC Caution Do Not Operate Without Guards Sign - Bilingual (ESC700AB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Gray, 60 ft. L x (WXR1248LG-60)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Gray, 5 ft. L x (CD 3435DG)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (WB 0035YD)
- CROWN MATTING TECHNOLOGIES Tuff-Spun 3/8 Rib-Surface 2'x3' Black (FL 2436BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 12 ft. L x (SE 3832BP)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (WB Z035KD)
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0222BY)
- Crown Matting Technologies Floor Mats