Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x
Mfr # WB 0023YP
Zoro # G5777278
original price:
$46.29
9% off
new price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 3 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WB 0023YP
- Zoro # G5777278
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Black/Yellow |
Description
Antifatigue Comfort Mat,2ft.x3ft.,Bl/Yl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Floor Tape Applicator, Up To 4-1/2 Wide Tape (708175)
- NMC Teamwork Improves Safety Banner (BT532)
- FROST KING RUBBER TAPE 10'X5/16"" WT (R534WH)
- CAT FOOTWEAR Size 11 1/2 Men's 6" Work Boot Steel Work Boot, Wheat (P89162)
- CROWN MATTING TECHNOLOGIES 5 ft. L x Vinyl, 9/16" Thick (CD 0035YB)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 3 ft. L x (CD 3423YB)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Terracotta, 60" L x (WS CT35TC)
- CROWN MATTING TECHNOLOGIES Crown Mats & Matting WSTF35BK Safewalk Heavy-Duty Anti-Fatigue Drainage Mat; General Purpose - Black (WSTF35BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB Z035KP)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (CK 0312YB)
- NOTRAX 7 ft. L x Vinyl, 1" Thick (519S0037YB)
- Crown Matting Technologies Floor Mats