Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x
Mfr # WB 0023YD
Zoro # G5777287
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 3 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WB 0023YD
- Zoro # G5777287
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Black/Yellow |
Description
Antifatigue Comfort Mat,2ft.x3ft.,Bl/Yl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Bodily Fluids Absorbent Kit, 0.29 gal. (KIT5004)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-M (56001-13-1-YEL-M)
- HY-KO Student Driver Magnet Sign 3" x 12", 5PK (A00570)
- HY-KO Signs -No Parking Anytime- Al (HW-1)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (WB Z035KD)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 3 ft. L x (SE 3823BP)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 60 ft. L x (SER3824BP)
- CROWN MATTING TECHNOLOGIES 60" L x Rubber, 0.88" Thick (WS TF35TC)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 60 ft. L x (CK83836YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (WB 0035YD)
- WEARWELL 70 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X2X70BK)
- Crown Matting Technologies Anti-Fatigue Mats