Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x
Mfr # WB 0312YD
Zoro # G5777241
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 12 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WB 0312YD
- Zoro # G5777241
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Black/Yellow |
Description
Antifatigue Comfort Mat,3ft.x12ft.,Bl/Yl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, Motorcycle, STL-108-70616 (STL-108-70616)
- HUGHES SAFETY SHOWERS Eyewash Station, Orange, Portable, 10 gal. (10GFEW)
- TENACTIV Work Gloves, Nitrile, S, Red/Gray, PR (S18WTLFN-7)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DB-A)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Gray, 60 ft. L x (WXR1248LG-60)
- CROWN MATTING TECHNOLOGIES Grease-Resistant Mat, 20 ft. L x 3 ft. W (WS CT32TC)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Gray, 5 ft. L x (CD 3435DG)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Gray, 60 ft. L x (TS33824GY)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (CK 0312YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black, 5 ft. L x (K4 0035BK)
- WEARWELL 30 ft. L x PVC, 1/4" Thick (701.14X3X30BK)
- Crown Matting Technologies Floor Mats