Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Black, 75 ft. L x
Mfr # WBR0036KP-75
Zoro # G5777320
original price:
$1,194.23
12% off
new price: $1,046.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,046.99
Free 30-Day Returns
Key Features
- Color Black
- Length 75 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WBR0036KP-75
- Zoro # G5777320
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Black |
Description
Antifatigue Comfort Mat,3ft.x75ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Rimless Safety Readers, Work Safety Glasses, Anti-Scratch, Clear Temple, Clear Lens, +1.75 Diopter (250-27-0017)
- ILUKA BY BOLLE SAFETY Safety Glasses, Gray Anti-Fog (ILUPSF)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP402)
- HONEYWELL Disposable Nuisance Dust Mask, Box of 50 (RWS-54001)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 5 ft. L x (K4 0035BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (CK 0312YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB Z023YP)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB 0035KP)
- CROWN MATTING TECHNOLOGIES 5 ft. L x Vinyl, 9/16" Thick (CD 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 12 ft. L x (SE 3832BP)
- WEARWELL 15 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X15BK)
- Crown Matting Technologies Anti-Fatigue Mats