Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Black, 75 ft. L x
Mfr # WBR0036KD-75
Zoro # G5777339
product price: $1,224.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,224.99
Free 30-Day Returns
Key Features
- Color Black
- Length 75 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WBR0036KD-75
- Zoro # G5777339
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Black |
Description
Antifatigue Comfort Mat,3ft.x75ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 34 (LUX-TENBR-YXL)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-TSSP2B-YL)
- TOUGH DUCK Jacket, Men, Insulated, L, Black (WJ131)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-276)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 3 ft. L x (K4 0023YB)
- CROWN MATTING TECHNOLOGIES Floor Runner, 60 ft. L x 6 ft. W (PBR1872BK)
- CROWN MATTING TECHNOLOGIES Comfort-King 3/8 2'x3' Royal Blue (CK 0023BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black, 5 ft. L x (K4 0035BK)
- CROWN MATTING TECHNOLOGIES 60" L x Rubber, 0.88" Thick (WS TF35TC)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (CK 0035YB)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- Crown Matting Technologies Anti-Fatigue Mats