Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Black, 75 ft. L x
Mfr # WBR0024KP-75
Zoro # G5777357
product price: $816.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$816.99
Free 30-Day Returns
Key Features
- Color Black
- Length 75 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WBR0024KP-75
- Zoro # G5777357
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Black |
Description
Antifatigue Comfort Mat,2ft.x75ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 8, 1 Pair (GK011B/8)
- ALTA Elbow Pads, Soft Style, PR (53010.14)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, 2XL (61680)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Orange, 48 PK (18-20001)
- CROWN MATTING TECHNOLOGIES Floor Runner, 60 ft. L x 6 ft. W (PBR1872BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 3 ft. L x (SE 3823BP)
- CROWN MATTING TECHNOLOGIES 5 ft. L x Vinyl, 9/16" Thick (CD 0035YB)
- CROWN MATTING TECHNOLOGIES Crown, Ribbed Vinyl Anti-Fatigue Mat, 24 X 36, Black (FL2436BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 3 ft. L x (K4 0023BL)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Terracotta, 60" L x (WS CT35TC)
- NOTRAX 12 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0312BY)
- Crown Matting Technologies Floor Mats