Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Black, 75 ft. L x
Mfr # WBR0024KD-75
Zoro # G5777366
original price:
$739.29
6% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$691.99
Free 30-Day Returns
Key Features
- Color Black
- Length 75 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Matting Technologies
- MFR # WBR0024KD-75
- Zoro # G5777366
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Black |
Description
Antifatigue Comfort Mat,2ft.x75ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 4in.Hx, 6in.W, Danger Arc Flash, PK5 (145974)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5 (96157)
- SUPERGRIT 3" Stair Nosing 4'6" Black-Drilled (131-BLA46)
- ANSELL Hyflex Cut-Resistant Sleeve, Lime (11-200)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB 0023YD)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 3 ft. L x (SE 3823BP)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3824YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (CK 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Gray, 60 ft. L x (TS33824GY)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Gray, 60 ft. L x (WXR1248LG-60)
- WEARWELL 42 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X42BYL)
- Crown Matting Technologies Anti-Fatigue Mats