Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Black, 60 ft. L x
Mfr # WVR1248BK
Zoro # G5775491
product price: $3,477.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,477.99
Free 30-Day Returns
Key Features
- Color Black
- Width 4 ft.
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WVR1248BK
- Zoro # G5775491
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 4 ft. |
Length | 60 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Black |
Description
Antifatigue,Comfort Mat,4ft.x60ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (263339)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Tan, Non-Woven Polypropylene, Zipper (C3198TTNXL000600)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW25)
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, XL (CKH1155)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 5 ft. L x (SE 3835YB)
- CROWN MATTING TECHNOLOGIES 5 ft. L x Vinyl, 9/16" Thick (CD 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 5 ft. L x (SE 3835BP)
- CROWN MATTING TECHNOLOGIES Crown, Ribbed Vinyl Anti-Fatigue Mat, 24 X 36, Black (FL2436BK)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 36" L x (FL 2436BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 3 ft. L x (SE 3823BP)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (415S0035BY)
- Crown Matting Technologies Anti-Fatigue Mats