Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Black, 60 ft. L x
Mfr # WVR1224BK
Zoro # G5775537
product price: $1,450.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,450.99
Free 30-Day Returns
Key Features
- Color Black
- Length 60 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WVR1224BK
- Zoro # G5775537
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Black |
Description
Antifatigue,Comfort Mat,2ft.x60ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAFFIC KONTROL Delineator Post - Arch Top - 45" Tall - 4" Reflective Tape - Orange, 1 PC (TKDP-ATOP-45-OR)
- MILWAUKEE TOOL Free-Flex Knee Pads (48-73-6000)
- MOON AMERICAN Fire Hose Reel Cover - 26 In. X 7-1/2 In. - Red Vinyl (138-2)
- ERGODYNE Black Ambidextrous Single Strap Wrist Su (670)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 12 ft. L x (WB 0312KD)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB 0023YD)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB Z023YP)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black, 3 ft. L x (FP 2436BK)
- CROWN MATTING TECHNOLOGIES Cushion-Step Surface Mat, Black, 60" L x (CU3660BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (CK 0035YB)
- ANDERSEN Hog Heaven Anti Fatigue Mat 7/8in Thick 2' x Up to 60' Black/Yellow Chevron Border (424220100)
- Crown Matting Technologies Anti-Fatigue Mats