Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Black, 5 ft. L x
Mfr # WV 1235BK
Zoro # G5775570
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WV 1235BK
- Zoro # G5775570
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Black |
Description
Antifatigue,Comfort Mat,3ft.x5ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Anti-Fatigue Insole, 6-7M, 7-8W, Org/Blk, PR (91621)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Black (SAS-66542)
- SAFETY TECHNOLOGY INTERNATIONAL Web Stopper Cover, Gray, Stainless Steel (STI-9601-SS)
- STEINER TIG Welding Gloves, Deerskin Palm, L, PR (0220-L)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (CK 0035YB)
- CROWN MATTING TECHNOLOGIES Comfort-King 3/8 2'x3' Royal Blue (CK 0023BL)
- CROWN MATTING TECHNOLOGIES Crown, Ribbed Vinyl Anti-Fatigue Mat, 24 X 36, Black (FL2436BK)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 3 ft. L x (CD 3423YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Gray, 60 ft. L x (WXR1248LG-60)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black, 3 ft. L x (FP 2436BK)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (597S23BK)
- Crown Matting Technologies Anti-Fatigue Mats