Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Black, 3 ft. L x
Mfr # WV 1223BK
Zoro # G5775598
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WV 1223BK
- Zoro # G5775598
- UPC # 00023244925342
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Black |
Description
Antifatigue,Comfort Mat,2ft.x3ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Incandescent Exit Sign/ Emergency Lights (6CGL7)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Visitors Must Report To The Office (NS-Visitors Must Report To The Office)
- PORTWEST Thermal Grip Glove, Med (A140)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88566-E)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Gray, 5 ft. L x (CD 3435DG)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (FL 3660BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Gray, 60 ft. L x (TS33824GY)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB Z023YP)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Terracotta, 60" L x (WS CT35TC)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Gray, 5 ft. L x (WB 0035GP)
- NOTRAX 16 ft. L x Vinyl, 1" Thick (519S0316YB)
- Crown Matting Technologies Floor Mats