Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Black, 3 ft. L x
Mfr # WB 0023KP
Zoro # G5777445
original price:
$47.09
10% off
new price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WB 0023KP
- Zoro # G5777445
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Black |
Description
Antifatigue Comfort Mat,2ft.x3ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Carbon Dioxide, 0.5-20, PK10 (2H)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, XXL, 12pk (16-564/XXL)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 6PK (844105)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BY)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 60 ft. L x (CK83836YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 3 ft. L x (K4 0023BL)
- CROWN MATTING TECHNOLOGIES 60" L x Rubber, 0.88" Thick (WS TF35TC)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Gray, 5 ft. L x (CD 3435DG)
- CROWN MATTING TECHNOLOGIES Floor Runner, Black/Yellow, 75 ft. L x (CXR0036YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3848YB)
- STEPHAN ROBERTS HOME Stephan Roberts Home 2.5F-CAF15-04 18 x 30 in. Faux Leather Kitchen Anti-Fatigue Mat - Crocodile Black (2.5F-CAF15-04)
- Crown Matting Technologies Floor Mats