Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Black, 12 ft. L x
Mfr # WV 1232BK
Zoro # G5775555
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 12 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WV 1232BK
- Zoro # G5775555
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Black |
Description
Antifatigue,Comfort Mat,3ft.x12ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, Shirred, Orange, L, PR (909 L)
- OIL-DRI Railroad Track Mat, 57 in x 100 ft, 86 gal (L57100)
- SKULLERZ BY ERGODYNE White Safety Helmet + MIPS Technology (8975-MIPS)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB125SBU3X002500)
- CROWN MATTING TECHNOLOGIES Cushion-Step Surface Mat, Black, 60" L x (CU3660BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Gray, 5 ft. L x (WB 0035GP)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 5 ft. L x (K4 0035BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 12 ft. L x (SE 3832BP)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB 0035KP)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black, 5 ft. L x (K4 0035BK)
- WEARWELL 5 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419)
- Crown Matting Technologies Anti-Fatigue Mats