Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Black, 12 ft. L x
Mfr # WB 0312KP
Zoro # G5777381
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 12 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WB 0312KP
- Zoro # G5777381
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Black |
Description
Antifatigue Comfort Mat,3ft.x12ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Fire Bell, Red, 10 In., 20 to 24V (439D-10AW-R)
- LIFT SAFETY Lift Safety DAX Carbon Fiber Full Brim, Black Camo (HDC-20CK)
- ZORO SELECT Barrier Post Kit, 41" H, Blk, Plastic Post (71003-6)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (WB 0312YD)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Gray, 5 ft. L x (WB 0035GP)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (WB 0035YD)
- CROWN MATTING TECHNOLOGIES Floor Runner, 75 ft. L x Rubber (CRR1824BK)
- CROWN MATTING TECHNOLOGIES Grease-Resistant Mat, 20 ft. L x 3 ft. W (WS CT32TC)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 3 ft. L x (K4 0023YB)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0210YB)
- Crown Matting Technologies Floor Mats