Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Comfort Mat, Black, 12 ft. L x
Mfr # WB 0312KD
Zoro # G5777390
original price:
$201.55
10% off
new price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 12 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WB 0312KD
- Zoro # G5777390
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Comfort Mat |
Color | Black |
Description
Antifatigue Comfort Mat,3ft.x12ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70705)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, Restricted Area Authorized Personnel Sign With Symbol, Landscape (OS-NS-A-1014-L-18078)
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, XL (S53307.XL)
- JOHNDOW INDUSTRIES 25 gal Red Polyethylene Fuel Caddy Gasoline (FC-25PFC)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 5 ft. L x (SE 3835BP)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (FL 3660BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 3 ft. L x (K4 0023BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Gray, 3 ft. L x (K4 0023GY)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB 0023YD)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 5 ft. L x (K4 0035BL)
- TENNESEE MAT CO Wearwell 24/Seven CFR Rubber Anti Fatigue Drainage Mat 5/8in Thick 3' x 3' Black (572.58x3x3CFRBK)
- Crown Matting Technologies Floor Mats