Shop All Anti-Fatigue Mats
Crown Matting Technologies
Anti-Fatigue Mat, Gray, 3 ft. L x
Mfr # CD 0023DG
Zoro # G5777716
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 3 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CD 0023DG
- Zoro # G5777716
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Anti-Fatigue Mat |
Color | Gray |
Description
Antifatigue Mat,2ft.x3ft.,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Mesh Vest, Reflective Stripe, Orange (55125)
- DEWALT DeWalt® ANSI Z87.1+ Safety Glasses Contractor Pro Smoke (DPG52-2D)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (QD30)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (511BY5)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB 0035KP)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 5 ft. L x (SE 3835YB)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (WB Z035KD)
- CROWN MATTING TECHNOLOGIES Grease-Resistant Mat, 20 ft. L x 3 ft. W (WS CT32TC)
- CROWN MATTING TECHNOLOGIES Antifatigue Mat, Black/Yellow, 5 ft. L x (CD0035YB)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Terracotta, 60" L x (WS CT35TC)
- NOTRAX 2 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0032BL)
- Crown Matting Technologies Anti-Fatigue Mats