Shop All Anti-Fatigue Mats
This Product is Discontinued
Crown Matting Technologies
Anti-Fatigue Mat, Black, 144" L x (Discontinued)
Mfr # FP 3612BK
Zoro # G7733669
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Length 144"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # FP 3612BK
- Zoro # G7733669
- UPC # 23244190962
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 144" |
Width | 36" |
Details
Color | Black |
Item | Anti-Fatigue Mat |
Description
Crown Tuff-Spun Foot Lover Anti-Fatigue Pebble Mat, PVC, 36 x 144, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.