Shop All Bacteria & Dust Control Mats
Crown Matting Technologies
Anti-Bacterial Grid Mat, 4ft.x40ft., Red
Mfr # HVR0048MR
Zoro # G5776438
product price: $2,399.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,399.99
Free 30-Day Returns
Key Features
- Overall Width 4 in
- Overall Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # HVR0048MR
- Zoro # G5776438
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 4 in |
Overall Length | 40 in |
Details
Item | Anti-Bacterial Grid Mat |
Mat Color | Red |
Description
Anti-Bacterial Grid Mat,4ft.x40ft.,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fixed I-Beam Anchor, Use w/ Flanges 4-14 (A460000)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, 3XL (SP26LT SS 3XL)
- ECCO Lens 5590, Clear (R5590LC)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 070)
- CROWN MATTING TECHNOLOGIES Disposable Tacky Mat with Frame, White, Thickness: 3.18mm (WC 3125SW)
- CROWN MATTING TECHNOLOGIES Disposable Tacky Mat with Frame, Gray (WC 3125SG)
- CROWN MATTING TECHNOLOGIES Disinfectant Boot Bath 32x39-in. Black w/Yellow (BD 3239YB)
- CROWN MATTING TECHNOLOGIES Anti-Bacterial Grid Mat, 2ft.x40ft., Gray (HVR0024CH)
- CONDOR Tacky Mat, White, 24 x 30 In, PK4 (6GPZ6)
- WEARWELL Tacky Mat, Blue, 36x60", PK4 (095)
- ZORO SELECT Tacky Mat, White, 36 x 45 In, PK4 (2UYC7)
- Crown Matting Technologies Bacteria & Dust Control Mats