Shop All Bacteria & Dust Control Mats
Crown Matting Technologies
Anti-Bacterial Grid Mat, 3ft.x40ft., Red
Mfr # HVR0036MR
Zoro # G5776465
product price: $1,799.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,799.99
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Overall Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # HVR0036MR
- Zoro # G5776465
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 3 in |
Overall Length | 40 in |
Details
Item | Anti-Bacterial Grid Mat |
Mat Color | Red |
Description
Anti-Bacterial Grid Mat,3ft.x40ft.,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Haz Waste Label, Universal Waste, 4x4 in, Poly, 250/RL (MHZW17EVL)
- PROFLEX BY ERGODYNE Black Thermal Waterproof Winter Work Gloves, L, PR (825WP)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, Medium, Lime (M7148C-3 M)
- DANNER 6-Inch Work Boot, D, 11 1/2, Brown, PR (13879-11.5D)
- CROWN MATTING TECHNOLOGIES Disposable Tacky Mat with Frame, White, Thickness: 3.18mm (WC 3125SW)
- CROWN MATTING TECHNOLOGIES Disinfectant Boot Bath 32x39-in. Black w/Yellow (BD 3239YB)
- CROWN MATTING TECHNOLOGIES Walk-n-Clean Mat, Refill Pads, 60 Shts, 24"x30", White (CWNWCRPLPDW)
- CROWN MATTING TECHNOLOGIES Anti-Bacterial Grid Mat, 2ft.x40ft., Gray (HVR0024CH)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x36" Tacky T, PK4 (TT-3636-34B)
- ZORO SELECT Tacky Mat, White, 24 x 45 In, PK4 (2UYC6)
- ENVIROTACK&TRADE EnviroTack 18x36 30-Layer White Disposable Adhesive Mat (PM 1836 34 W)
- Crown Matting Technologies Bacteria & Dust Control Mats