Shop All Bacteria & Dust Control Mats
Crown Matting Technologies
Anti-Bacterial Grid Mat, 2ft.x40ft., Gray
Mfr # HVR0024CH
Zoro # G5776508
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 in
- Overall Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # HVR0024CH
- Zoro # G5776508
- UPC # 00023244303140
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 2 in |
Overall Length | 40 in |
Details
Item | Anti-Bacterial Grid Mat |
Mat Color | Gray |
Description
Anti-Bacterial Grid Mat,2ft.x40ft.,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pirelli Diaphragm for Exhaust Valves, Black, Rubber (9912200000000100)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- ZORO SELECT Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK100 (9MAZ7)
- NMC Circuit Breaker Lockout Double Pole (CB04)
- CROWN MATTING TECHNOLOGIES Walk-n-Clean Mat, Refill Pads, 60 Shts, 24"x30", White (CWNWCRPLPDW)
- CROWN MATTING TECHNOLOGIES Disposable Tacky Mat with Frame, White, Thickness: 3.18mm (WC 3125SW)
- CROWN MATTING TECHNOLOGIES Disinfectant Boot Bath 32x39-in. Black w/Yellow (BD 3239YB)
- CONDOR Tacky Mat, Blue, 36 x 45 In, PK4 (6GRC9)
- WEARWELL Tacky Mat, Blue, 24x45", PK4 (095)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x60" Tacky, PK4 (TT-3660-34W)
- WEARWELL Tacky Mat, White, 24x36", PK4 (095)
- Crown Matting Technologies Floor Mats