Shop All Conductive & Non-Conductive Mats
Crown Matting Technologies
75 ft Switchboard Runner 75 ft Thick, Vinyl
Mfr # CRRSB36BK
Zoro # G0756688
product price: $1,139.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,139.99
Free 30-Day Returns
Key Features
- Overall Length 75 ft
- Overall Width 75 ft
- Color 75 ft
- Thickness 75 ft
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CRRSB36BK
- Zoro # G0756688
- UPC # 023244502116
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 75 ft |
Overall Width | 75 ft |
Details
Item | Switchboard Runner |
Color | 75 ft |
Thickness | 75 ft |
Material | Vinyl |
Standards | ANSI/ASTM D178, Class 2 |
Fire Resistant/Fire Retardant | Fire Resistant |
Brake Fluid Resistant | Yes |
Mat Backing Material | Vinyl |
Oil Resistant | Yes |
Mat Surface Material | Vinyl |
Mat Electrical Resistance | Non-Conductive |
Mat Surface Pattern | Corrugated |
Antimicrobial | No |
Antifatigue | No |
Max. Use Voltage | 17,000V AC |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Switchboard Runner, Mat Color Black, Mat Surface Pattern Corrugated, Max. Use Voltage 17,000V AC, Mat Length 75 ft, Mat Width 3 ft, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 1/4 in, Antimicrobial No, Oil Resistant Yes, Flame Resistant/Fire Retardant Flame Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant Yes, Antifatigue No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Tape Barcd Wet Paint200' (15011)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Orange Safety Vest - 2X-Large/3X-Large (48-73-5167)
- CONDOR Gloves, L, Gold/Yellow, Unlined, Elkskin, PR (48WU06)
- ZORO SELECT Collapsible Barricade, Aluminum, Black/Yellow (22NY02)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1223YB)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Runner 9/16 in Thick (CDR0024YB-75)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1235YB)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Runner 7/8" Thick (WD3432YB)
- CROWN MATTING TECHNOLOGIES Black Static Dissipative Mat 5/8 in Thick, Sponge Foam (WD1235BK)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Runner 5/8 in Thick (WD1232YB)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X30DPBK)
- Crown Matting Technologies Conductive & Non-Conductive Mats