Shop All Anti-Fatigue Mats
Crown Matting Technologies
72" L x Rubber, 0.5" Thick
Mfr # CU 3672BK
Zoro # G7733571
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Mat Shape Rectangular
- Weight 26 lbs
- Surface Material Marbleized Rubber
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CU 3672BK
- Zoro # G7733571
- UPC # 23244909441
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 36" |
Length | 72" |
Details
Material | Rubber |
Mat Shape | Rectangular |
Weight | 26 lbs |
Surface Material | Marbleized Rubber |
Thickness | 0.5" |
Color | Black |
Description
Crown Cushion-Step Surface Mat, 36 x 72, Marbleized Rubber, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Amber, 120VAC (869STRA-N5)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 100)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (SPGBK-200)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 12 ft. L x (WB 0312KD)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 5 ft. L x (CD 3435YB)
- CROWN MATTING TECHNOLOGIES Floor Runner, Black/Yellow, 75 ft. L x (CXR0036YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB Z035KP)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Gray, 3 ft. L x (K4 0023GY)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (CK 0035YB)
- APACHE MILLS 60 ft. L x Vinyl Foam, 3/8" Thick (1926309033X60)
- Crown Matting Technologies Anti-Fatigue Mats