Shop All Anti-Fatigue Mats
Crown Matting Technologies
60" L x Spiffy Vinyl, 0.5" Thick
Mfr # CU 3660SB
Zoro # G7732899
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spiffy Vinyl
- Mat Shape Rectangular
- Surface Material Spiffy Vinyl
- Width 36"
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CU 3660SB
- Zoro # G7732899
- UPC # 23244855564
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 36" |
Length | 60" |
Details
Material | Spiffy Vinyl |
Mat Shape | Rectangular |
Surface Material | Spiffy Vinyl |
Color | Black |
Weight | 23 lbs |
Thickness | 0.5" |
Description
Crown Cushion-Step Surface Mat, 36 x 60, Spiffy Vinyl, Black
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (167S0046CH)
- VISWERX Hi-Vis Winter Work Glove LG (127-11062)
- BDG Water Repellent Grain Cowhide Cut Resist HiViz Gauntlet, Size L (60-1-1290-L)
- C.H. HANSON Beaded Chain, Brs, 4-1/2 In, PK25 (8C899)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 3 ft. L x (SE 3823BP)
- CROWN MATTING TECHNOLOGIES Grease-Resistant Mat, 20 ft. L x 3 ft. W (WS CT32TC)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Gray, 5 ft. L x (WB 0035GP)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB 0023YD)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB Z035KP)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (WB 0035YD)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3848YB)
- Crown Matting Technologies Floor Mats