Shop All Anti-Fatigue Mats
Crown Matting Technologies
5 ft. L x Rubber, 1/2" Thick
Mfr # CD L035TX
Zoro # G0756651
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5 ft.
- Width 3 ft.
- Thickness 1/2"
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CD L035TX
- Zoro # G0756651
- UPC # 023244911178
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 5 ft |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 1/2" |
Material | Rubber |
Surface Material | Rubber |
Mat Surface Pattern | Textured |
Edge Style | Beveled |
Antifatigue | Yes |
Mat Shape | Rectangle |
Backing Material | Rubber |
Description
Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- CLC WORK GEAR Kneeling Mat, 18 x 8 x 1 In, NBR, Black (301)
- ZORO SELECT Fire Hose, 1in.x50 ft., NST, White, 300psi (45DV08)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 7 (XWAB308)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3848YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB Z035KP)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Gray, 60 ft. L x (TS33824GY)
- CROWN MATTING TECHNOLOGIES Floor Runner, Black/Yellow, 75 ft. L x (CXR0036YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 5 ft. L x (SE 3835YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 12 ft. L x (SE 3832BP)
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X19GY)
- Crown Matting Technologies Floor Mats