Shop All Anti-Fatigue Mats
Crown Matting Technologies
36" L x Rubber, 0.5" Thick
Mfr # CU 2436BK
Zoro # G4228260
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Mat Shape Rectangular
- Thickness 0.5"
- Weight 9.52 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CU 2436BK
- Zoro # G4228260
- UPC # 23244855441
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 36" |
Width | 24" |
Details
Material | Rubber |
Color | Black |
Mat Shape | Rectangular |
Thickness | 0.5" |
Weight | 9.52 lbs |
Surface Material | Marbleized Rubber |
Description
Crown Cushion-Step Surface Mat, 24 x 36, Marbleized Rubber, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN BLUE (03-500-39)
- TINGLEY Size 14 Men's Composite Rubber Boot, Blue (26256)
- MCR SAFETY MCR Safety® BearKat® BK310AF Safety Glasses BK3, Clear Anti-Fog Lens, Clear Frame (BK310AF)
- ULTRATECH Catch Basin Insert, Yellow, 4" H, 15" L (9341)
- CROWN MATTING TECHNOLOGIES Crown Mats & Matting WSTF35BK Safewalk Heavy-Duty Anti-Fatigue Drainage Mat; General Purpose - Black (WSTF35BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 3 ft. L x (K4 0023BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB Z035KP)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Gray, 5 ft. L x (CD 3435DG)
- CROWN MATTING TECHNOLOGIES Floor Runner, 75 ft. L x Rubber (CRR1824BK)
- CROWN MATTING TECHNOLOGIES Grease-Resistant Mat, 20 ft. L x 3 ft. W (WS CT32TC)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- Crown Matting Technologies Anti-Fatigue Mats