Shop All Anti-Fatigue Mats
Crown Matting Technologies
36" L x PVC, 0.38" Thick
Mfr # FL 2436GY
Zoro # G7734052
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 0.38"
- Mat Shape Rectangular
- Width 24"
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # FL 2436GY
- Zoro # G7734052
- UPC # 23244856141
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 24" |
Length | 36" |
Details
Material | PVC |
Thickness | 0.38" |
Mat Shape | Rectangular |
Weight | 5.1 lbs |
Color | Gray |
Surface Material | Rib Emboss |
Description
Crown Ribbed Vinyl Anti-Fatigue Mat, 24 x 36, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1/8 in. Heavy Duty Let. & Num. Set (21625)
- TALON TRAX Boots, Size 10, 13" Height, Black, Plain, PR (29UT85)
- ZING Safety Poster, Lockout Tagout, 18inHx24inW (6065)
- GUARDIAN EQUIPMENT Spray Head, Replacement, Assembly, PK2 (G1540SH)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (WB Z035KD)
- CROWN MATTING TECHNOLOGIES Tuff-Spun 3/8 Rib-Surface 2'x3' Black (FL 2436BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 60 ft. L x (CK83836YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 12 ft. L x (SE 3832BP)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB Z023YP)
- CROWN MATTING TECHNOLOGIES 60" L x Rubber, 0.88" Thick (WS TF35TC)
- M A MATTING Cushion Station Mat, Black 3.2' x 5.3' (370035900)
- Crown Matting Technologies Anti-Fatigue Mats