Crown

Liquid Propane 72in Pro Series Outdoor Rental Grill w RWP Roll Dome / Wind Guard Package


product price: $11,248.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cook high-quality grilled food at your next event w the Crown Verity CV-RCB-72RWP liquid propane 72in Pro Series outdoor rental grill! Designed w frequent transportation in mind this grill features handles on each end and double crash bars along the front to protect the controls from damage making this unit an excellent choice for rental applications! This grill comes w a two-stage regulator and hose for a secure connection to your tank which you can place in a holder on the back if it's 20 lb. or less. It boasts ten burners placed every 5 3/4in to ensure the most even heat pattern possible and it produces up to 159000 BTUH. It heats to cooking temperature within five minutes which means that you can complete your food prep and get right to work w little wasted time. The RWP roll dome / wind guard package includes 1 36in roll dome 1 36in bun rack and 1 36in wind guard. The wind guard helps reduce heat loss and ensure even cooking while the dome when closed can increase production rates by as much as 40%. The bun / warming rack allows you to toast up plenty of crisp hot dog buns or simply keep food warm. However you choose to use it this convenient grill set provides optimum versatility to churn out a wide variety of menu items. With a 70inX21in cooking surface you'll find the ideal balance of convenient size and efficient production. The body legs cooking grates burners under shelf radiants water pans fasteners and pilot tubes are all constructed w 304 series stainless steel for long-term durability and improved sanitation. Water pans w drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. w two 14in wheels and two lockable casters you'll be able to position this grill in the optimal spot. Overall Dimensions: Width: 81in Depth: 28in Cooking Height: 36in Height with Roll Dome: 52in Height with Wind Guard: 46in Cooking Surface Dimensions: Width: 70in Depth: 21in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.