Crown

Liquid Propane 60inClub Grill w 2 Horizontal Propane Tanks RGP Roll Dome/Griddle Package


product price: $13,706.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cook high-quality grilled food at your next event w the Crown Verity CV-CCB-60RGP liquid propane 60in club grill! Designed to make quick work of any buffet line at catered events golf clubs resorts hotels and colleges this high-performance stainless steel grill will withstand frequent use while delivering excellent results. This grill utilizes two 30 lb. horizontally mounted propane tanks to facilitate convenient use in a buffet line and maximize mobility. It boasts eight burners placed every 5 3/4in to ensure the most even heat pattern possible and it produces up to 129000 BTUH. It heats to cooking temperature within five minutes which means that you can unload the grill set your prep space up and get right to work w little wasted time. The RGP roll dome / griddle package includes a 30in roll dome and a 30in bun rack as well as a 30in removable griddle. The griddles feature 5/16in thick cold rolled steel plates w splash guards and a removable grease tray allowing you to use your charbroiler to make delicious pancakes bacon and eggs. The domes when closed can increase production rates by as much as 40% while the bun / warming racks allow you to toast up plenty of crisp hot dog buns or simply keep food warm. However you choose to use the accessories this convenient package gives chefs the ability to setup multiple configurations for optimum flexibility and a wider variety of menu options. With a 58inX21in cooking surface high-volume cooking has never been easier. The body legs cooking grates burners under shelf radiants water pans fasteners and pilot tubes are all constructed w 304 series stainless steel for long-term durability and improved sanitation. Water pans w drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. w two 14in wheels and two lockable casters you'll be able to easily move the grill over rough surfaces and position this grill in the optimal spot. Overall Dimensions Width: 69in Depth: 28in Cooking Height: 36in Height with Roll Dome: 52in Height with Griddle: 43 1/2in Cooking Surface Dimensions Width: 58in Depth: 21in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.