Shop All Hydraulic Cylinder Parts
Crown Lift Trucks - After Market Parts
Hydraulic Cylinder Repair Kit- 7/8 X 2
Mfr # 115604
Zoro # G912042065
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 2"
- Bore Dia. (In.) 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Lift Trucks - After Market Parts
- MFR # 115604
- Zoro # G912042065
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 2" |
Bore Dia. (In.) | 7/8" |
Description
CRN-115604,0.875 X 2,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Motor, 9 WO, 115 Volt, Original OEM Motor, Evap Only (SPFBE91)
- SURTEK Stainless Steel Hose Clamp 3/4" to 1-3/4" (137706)
- GATES Hydraulic Coupling-Megacrimp, G25100-0404 (G25100-0404)
- ZORO SELECT Capacitor-Start Belt Drive Motor, 1/4 HP, 48YZ Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (1AGG1)
- ENERPAC Service OnlySpringPurchase (BL10967)
- BAILEY HYDRAULICS Clevis Rod 1 1/4-12 1P Complete With Pins Clips Nut & Bolt (276051)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- MAXIM UNIVERSAL JOINT ASSEMBLIES (STANDARD SERIES): 1’’ X 1’’ I.D., 1/4’’ KEYWAY (133016)
- ENERPAC Simplex Soc Assy (91078)
- Crown Lift Trucks - After Market Parts Hydraulic Cylinder Parts