Shop All Hydraulic Cylinder Parts
Crown Lift Trucks - After Market Parts
Hydraulic Cylinder Repair Kit- 56 X 80 mm
Mfr # 42249
Zoro # G312042269
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 80 mm
- Bore Dia. (In.) 56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Lift Trucks - After Market Parts
- MFR # 42249
- Zoro # G312042269
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 80 mm |
Bore Dia. (In.) | 56 mm |
Description
CRN-42249,56 X 80 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-100-11)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (62M20)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- MARADYNE FLUID POWER GROUP Filter Element, 100 Micron Cellulose (FPD50-100M)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- ENERPAC FZ1661, High Pressure Fitting, Reducer, 10,000 psi, Connection 1/4" NPTF Female to 1/2" NPTF Male (FZ1661)
- ENERPAC Spring Bypass (DC394110)
- BAILEY HYDRAULICS Seal Kit Wx Cylinders 3.5 Bore, 1.75 Rod Diameter, 3000 PSI, 207102 (207102)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- BAILEY HYDRAULICS Ball Joints Rod End 3/8-24 Male Stud 3/8-24 Female With Dirt Shield (170107)
- ENERPAC RCS101K, REPAIR KIT (RCS101K)
- Crown Lift Trucks - After Market Parts Hydraulic Cylinder Parts