Shop All Hydraulic Cylinder Parts
Crown Lift Trucks - After Market Parts
Hydraulic Cylinder Repair Kit- 1-7/8 X 2-1/2
Mfr # 101302
Zoro # G412044552
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-7/8"
- Shank Dia. (In.) 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Lift Trucks - After Market Parts
- MFR # 101302
- Zoro # G412044552
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1-7/8" |
Shank Dia. (In.) | 2-1/2" |
Description
CRN-101302,1.875 X 2.500,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-752-12FP-E5)
- JET Worm Gear (JWBS18-305)
- MI-T-M O-Ring, 25-0423 (25-0423)
- MTD Belt 1/2 X 35 (954-0101A)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- BAILEY HYDRAULICS Weld-On Ports 1/4-18 NPT Port, 0.84" Pin Dia, 750088 (750088)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- BAILEY HYDRAULICS Weld-On Ports 2649-19: Sae #12 1 1/16-12 Port, 750103 (750103)
- BAILEY SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL (783129)
- ENERPAC Bearing (DD2296107)
- Crown Lift Trucks - After Market Parts Parts & Accessories