Crown

Estate Elite 36in Liquid Propane Island Cart Grill w Roll Dome Bun Rack Side Burner Cabinets Cover


product price: $19,391.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Complete your outdoor kitchen w the Crown Verity IE-36I-LP Estate Elite 36in liquid propane island cart grill w roll dome bun rack side burner cabinets and cover! Whether grilling at a golf club or catered event this high-performance stainless steel grill is the perfect choice for cooking all of your grilled meats and vegetables to perfection. It boasts five burners placed equidistant from one another to ensure the most even heat pattern possible producing up to 79500 BTU. They each have their own individual knobs so that you can precisely control the heat intensity and cook each meal w exactly the amount of doneness or char that you crave.This grill requires no tools for set up and includes one roll dome one bun rack a side burner four cabinets and a cover. The maple cutting board on one side of the cooking area provides a valuable workspace for you to prepare items to go on the grill or to utilize as a shelf to keep your favorite seasonings go-to tools extra ingredients or even an ice-cold beverage close at hand while grilling. On the other side of the cooking area is a side burner which increases the amount of cooking space available in your workstation and adds versatility to your kitchen. w an extra burner you can easily accommodate a crowd as it can be used to cook side dishes or keep food warm without taking up space on the main grill. The four cabinets provide even more storage space if necessary and two include adjustable shelves perfect for you to keep your consistent grilling essentials like spatulas tongs and other grilling utensils. Even though this grill is constructed w stainless material that is both weather-proof and rust-proof a heavy-duty cover is also included to further protect your grill from the elements when not in use.With a 34inX21in cooking space high-volume cooking has never been easier. The bun rack allows you to keep food warm while cooking other items on the main grill surface or to toast hamburger and hot dog buns to crispy perfection. Each leg is fitted w 3in locking casters allowing you to easily move the grill for cleaning or transport but also ensuring that the grill stays securely in place when locked. Equipped w a pull-out grease catching tray the risk of flare-ups is greatly diminished.Overall Dimensions:Width: 70inDepth: 24 15/16inCooking Height: 36 15/16inHeight with Roll Dome: 55 7/8inCooking Surface Dimensions:Width: 34inDepth: 21in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.